£18.99
Ex VAT
£22.79
Inc VAT
6 Variations Available
Product Details
Product Specification
Rugged laminated steel locks that have a four pin tumbler mechanism with a key variation of 1024. The shackle is made from mild hardened steel. KA type are keyed alike.
Attribute | Value |
---|---|
Body Colour | Black |
Body Material | Steel |
Body Width | 51mm |
Brand | Squire |
ECLASS Code | 25010105 |
Key Type | Keyed Alike |
MFR Part No. | 39KA |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Security Rating | Squire Security Rating: 5 - Fair |
Shackle Diameter | 9mm |
Shackle Length | 24mm |
Shackle Material | Hardened Boron |
UNSPSC Code | 46171501 |
Weatherproof | Yes |