£19.49
Ex VAT
£23.39
Inc VAT
4 Variations Available
Product Details
Product Specification
These laminated steel, key padlocks feature a hardened shackle and are double bolted for enhanced security.
Features and Benefits
• Individually galvanised plated for extreme corrosion protection.
• Hardened shackle protects against drilling and pulling
• Rivets are concentrated in the outer laminate to protect against tampering
• Self locking shackle provides quick and instant security
Attribute | Value |
---|---|
Body Colour | Silver |
Body Material | Steel |
Body Width | 53mm |
Brand | Abus |
EAN | 4003318337765 |
ECLASS Code | 25010105 |
Key Type | Keyed Alike |
MFR Part No. | 33776 |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Security Rating | ABUS Global Protection Standard: 7 - High |
Series | 41 |
Shackle Diameter | 9mm |
Shackle Length | 25.5mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |