SKU:
SSF9649439F
MPN:
SSF-964-9439F
£7.79
Ex VAT
£9.35
Inc VAT
Product Specification
Attribute | Value |
---|---|
Body Colour | Silver |
Body Material | Steel |
Body Width | 70mm |
Brand | Centurion Europe |
ECLASS Code | 25010105 |
Key Type | Keyed Alike |
MFR Part No. | SP165P |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |