SKU:
SQU9501365N
MPN:
660KA-PES 5
£16.49
Ex VAT
£19.79
Inc VAT
12 Variations Available
Product Details
Product Specification
This high security durable padlock made from alloy steel and brass, features a 4-lever lock mechanism which provides maximum protection against picking or manipulation. The hardened steel shackle also offers additional protection against cutting or sawing. The padlock is also designed to withstand harsh weather conditions such as rain, snow, and saltwater spray. Its galvanised steel body ensures that it won't corrode over time, while its anti-drill plate prevents any attempts at drilling into the lock. Keyed alike sets to ease and manage access control in large facilities and estates.
Features and benefits
• High security durable padlock
• Anti corrosive so wont rust over time
• Hardened steel shackle to prevent against cutting or sawing
• 4-lever lock mechanism which provides maximum protection against picking or manipulation
• Anti-drill plate prevents any attempts at drilling into the lock
• Keyed alike sets to ease and manage access control in large facilities and estates
Body width: 64mm.
Shackle dia x clearance: 10mm x 21mm.
Meets standards CEN EN 12320 and ISO 9001 : 2000.
Typical applications
• Extreme outdoor conditions including harsh environments such as sand, ocean floors, exposed landscapes and forests.
Attribute | Value |
---|---|
Body Colour | Gold Silver |
Body Material | Steel |
Body Width | 64mm |
Brand | Squire |
ECLASS Code | 25010105 |
Key Type | Keyed Alike |
MFR Part No. | 660KA-PES 5 |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Security Rating | Squire Security Rating: 3 - Low |
Shackle Diameter | 10mm |
Shackle Length | 21mm |
Shackle Material | Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |