SKU:
ABU9502605M
MPN:
56352
£17.79
Ex VAT
£21.35
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Constructed from Titalium™ a specially designed aluminium that offers a high level of security with a lightweight finish, this range of keyed padlocks are the ideal way to keep equipment secure. Boasting a hardened, saw proof steel shackle with Nano Protect™ coating for extreme corrosion resistance and a paracentric keyway for increased protection against intruders. Available in a range of sizes and specifications to suit your requirements.
Features and Benefits
• Manufactured from Titalium™, an aluminium alloy that is lightweight yet still offers durability and security
• Hardened steel outer body and internal components with NANO PROTECT™ coating that is corrosion resistant to extend product life
• Five pin tumbler cylinder and paracentric keyway to make theft even harder
• Steel hardened, double bolted saw proof shackle to protect your objects
• Chrome plated cylinder plug for enhanced corrosion-resistance
• Supplied with 2 keys
Typical Applications
• Ideal for areas identified as being of medium to high risk of theft such as doors, gates, cupboards, lockers, suitcases, jewellery boxes and toolboxes
Attribute | Value |
---|---|
Body Colour | Silver |
Body Material | Aluminium |
Body Width | 60mm |
Brand | Abus |
EAN | 4003318563522 |
ECLASS Code | 25010105 |
Key Type | Keyed Different |
MFR Part No. | 56352 |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Security Rating | ABUS Global Protection Standard: 6 - Fair |
Series | Titalium™ |
Shackle Diameter | 10mm |
Shackle Length | 34mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |