SKU:
ABU9502615K
MPN:
26944
£32.49
Ex VAT
£38.99
Inc VAT
Product Details
Product Specification
Solid lock body made from TIitalium™ aluminium alloy - higher security, less weight. Hardened steel shackle with Nano Protect™ coating. 6-pin precision cylinder with paracentric keyway. Double bolted. Chrome-plated cylinder plugs. Large tulip-shaped key head. 2 keys.
Attribute | Value |
---|---|
Body Colour | Silver |
Body Material | Aluminium |
Body Width | 60mm |
Brand | Abus |
EAN | 4003318269448 |
ECLASS Code | 25010105 |
Key Type | Keyed Different |
MFR Part No. | 26944 |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Security Rating | ABUS Global Protection Standard: 8 - High |
Series | 80 |
Shackle Diameter | 11mm |
Shackle Length | 40mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |