£17.49
Ex VAT
£20.99
Inc VAT
3 Variations Available
Product Details
Product Specification
The most popular selling ABUS® padlock with rust free internal components. Hardened steel, double bolted shackle for extra resistance to attack. Precision 5 pin tumbler cylinder with anti pick mushroom pins. Suitable for interior and exterior use on toolboxes, lockers, gates, sheds etc.
*Keyed alike
Meets standard: DIN E 12320
Attribute | Value |
---|---|
Body Colour | Bronze |
Body Material | Brass |
Body Width | 40mm |
Brand | Abus |
EAN | 4003318274831 |
ECLASS Code | 25010105 |
Key Type | Keyed Different |
MFR Part No. | 65/40MK |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Security Rating | ABUS Global Protection Standard: 5 - Fair |
Series | 65 |
Shackle Diameter | 6.5mm |
Shackle Length | 22.5mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |