SKU:
SQU9500530M
MPN:
530 90
£27.99
Ex VAT
£33.59
Inc VAT
Product Details
Product Specification
A Solid padlock suitable for commercial applications including roller shutter doors, warehouses, industrial units and retail outlets.
-Brass lock body for corrosion resistance
Attribute | Value |
---|---|
Body Colour | Bronze |
Body Material | Brass |
Body Width | 90mm |
Brand | Squire |
EAN | 5012245032895 |
ECLASS Code | 25010105 |
Key Type | Keyed Different |
MFR Part No. | 530 90 |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Shackle Diameter | 12mm |
Shackle Length | 21mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |