SKU:
MTL9503655K
MPN:
9503655K
£24.49
Ex VAT
£29.39
Inc VAT
6 Variations Available
Product Details
Product Specification
Solid brass body with a hardened stainless steel changeable shackle and a double locking mechanism. Fitted with a hardened steel cover plate and an anti-pick 6 pin brass cylinder. Completely weatherproof padlock which is suitable for use in the harshest corrosive conditions on minimum to medium
security items. Key change every 20,000.
Attribute | Value |
---|---|
Body Colour | Gold |
Body Material | Brass |
Body Width | 45mm |
Brand | Matlock |
EAN | 5036140152281 |
ECLASS Code | 25010105 |
Key Type | Keyed Different |
MFR Part No. | 150S |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Shackle Diameter | 8mm |
Shackle Length | 25mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |