SKU:
ABU9502476D
MPN:
52936
£36.79
Ex VAT
£44.15
Inc VAT
4 Variations Available
Product Details
Product Specification
A high security padlock with a hardened alloy steel, chrome plated with a nano protect coating for extreme corrosion protection.
Features and Benefits
• Extreme Corrosion Resistance
• Hardened Alloy Steel Body and Shackle with chrome Nano Protect
• Cylinder can be changed to match an existing key
• Shackle locked on both sides
• Patented Z-bar function to convert from key retaining to non key retaining
Typical Applications
• Secures possessions against the risk of theft
• Secures gratings, doors, cupboards, tool boxes, sheds, windows
Standards
• Meets Din E 12320
Attribute | Value |
---|---|
Body Colour | Black |
Body Material | Hardened Steel |
Body Width | 57mm |
Brand | Abus |
EAN | 4003318539312 |
ECLASS Code | 25010105 |
Key Type | Keyed Different |
MFR Part No. | 52936 |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Security Rating | ABUS Global Protection Standard: 9 - High |
Series | 83 |
Shackle Diameter | 8mm |
Shackle Length | 28mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |