SKU:
ABU9501602S
MPN:
32380
£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
The alloy steel key padlock from ABUS® is insurance recommended for objects with a high risk of theft. Manufactured from a solid block of hardened special steel alloy, this 65mm padlock offers a high level of security.
Features and Benefits
• Uses ABUS® Plus disc mechanism with over 250,000 key variations
• All corrosion free components for a long service life
• Shackle guard protects shackle from attack
• Detachable shackle for ease of use
• Double ball bearing locking ensures high tensile and torsion strength
• Can be re-keyed to match an existing key number
Typical Applications
• Store rooms
• Containers
• Lorries
Standards
• DIN 12320 Class 4
Attribute | Value |
---|---|
Body Colour | Black |
Body Material | Hardened Steel |
Body Width | 65mm |
Brand | Abus |
EAN | 4003318323805 |
ECLASS Code | 25010105 |
Key Type | Keyed Different |
MFR Part No. | 32380 |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Security Rating | ABUS Global Protection Standard: 10 - High |
Series | 37 |
Shackle Diameter | 11mm |
Shackle Length | 16mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |