SKU:
SQU9502026K
MPN:
SS65S
£96.99
Ex VAT
£116.39
Inc VAT
Product Details
Product Specification
A solid hardened steel padlock with two levels of coating, zinc plating as a base coat and Black Electrophoretic as Second coat. It that has over 250,000 Key Differs with a 6 Pin Tumbler Cylinder.
Attribute | Value |
---|---|
Body Colour | Black Blue |
Body Material | Hardened Steel |
Body Width | 65mm |
Brand | Squire |
EAN | 5012245003994 |
ECLASS Code | 25010105 |
Key Type | Keyed Different |
MFR Part No. | SS65S |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Security Rating | Squire Security Rating: 10 - High |
Shackle Diameter | 12.7mm |
Shackle Length | 29mm |
Shackle Material | Hardened Boron |
UNSPSC Code | 46171501 |
Weatherproof | Yes |