Abus

Keyed Padlock, Keyed Different, Steel, Silver, 44mm Width, Weatherproof

SKU:

ABU9501742D

MPN:

6376

£14.49

Ex VAT

£17.39

Inc VAT

IN STOCK (24)

    Product Details

    These laminated steel, key padlocks feature a hardened shackle and are double bolted for enhanced security.


    Features and Benefits
    • Individually galvanised plated for extreme corrosion protection.
    • Hardened shackle protects against drilling and pulling
    • Rivets are concentrated in the outer laminate to protect against tampering
    • Self locking shackle provides quick and instant security


    Product Specification
    Attribute
    Value

    Body Colour

    Silver

    Body Material

    Steel

    Body Width

    44mm

    Brand

    Abus

    EAN

    4003318063763

    ECLASS Code

    25010105

    Key Type

    Keyed Different

    MFR Part No.

    6376

    Pack Quantity

    Single

    Padlock Type

    Keyed Padlock

    Security Rating

    ABUS Global Protection Standard: 6 - Fair

    Series

    41

    Shackle Diameter

    7mm

    Shackle Length

    20mm

    Shackle Material

    Hardened Steel

    UNSPSC Code

    46171501

    Weatherproof

    Yes