SKU:
SQU9501407P
MPN:
DCL1
£22.49
Ex VAT
£26.99
Inc VAT
2 Variations Available
Product Details
Product Specification
The Squire DCL1 Discus Padlock has a stainless steel body and offers high level security for domestic and commercial applications. A hardened steel anti-drill plate protects the 5 pin tumbler lock mechanism as an extra security measure. The DCL1 Discus padlock has a key fob on the key for easy identification and is particularly suitable for vans, industrial units, lock ups and storage areas.
Meets standards CEN EN 12320 and ISO 9001 : 2000.
Attribute | Value |
---|---|
Body Colour | Silver |
Body Material | Steel |
Body Width | 70mm |
Brand | Squire |
EAN | 5012245003666 |
ECLASS Code | 25010105 |
Key Type | Keyed Different |
MFR Part No. | DCL1 |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Security Rating | Squire Security Rating: 6 - Fair |
Shackle Diameter | 9.5mm |
Shackle Length | 17.5mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |