Brady

Keyed Padlock, Keyed Different, Steel, Silver/Blue, 43.3mm Width, Weatherproof

SKU:

BDY9501802C

MPN:

814104

£15.49

Ex VAT

£18.59

Inc VAT

IN STOCK (50+)

    Product Details

    Made from reinforced laminated steel to withstand severe physical abuse and come with a hardened steel shackle making them extremely difficult to cut. Body plates are individually coated for superior rust protection. 5-pin cylinder offers more unique key cuts and better tamper resistance than conventional 4-pin locks. Coloured bumpers can be used for identification and protection and custom stamping is available. Padlocks are available keyed different. Key retaining (Key won't release until the padlock shackle is securely closed). Meets standard UL 94-HB.


    Product Specification
    Attribute
    Value

    Body Colour

    Blue Silver

    Body Material

    Steel

    Body Width

    43.3mm

    Brand

    Brady

    ECLASS Code

    25010105

    Key Type

    Keyed Different

    MFR Part No.

    814104

    Pack Quantity

    Single

    Padlock Type

    Keyed Padlock

    Shackle Diameter

    6.35mm

    Shackle Length

    50.8mm

    Shackle Material

    Hardened Steel

    UNSPSC Code

    46171501

    Weatherproof

    Yes