SKU:
SQU9501360H
MPN:
660
£12.79
Ex VAT
£15.35
Inc VAT
3 Variations Available
Product Details
Product Specification
Four lever padlocks with forged steel shackles, cold rolled steel cases. Brass bolt levers and keyhole covers. Suitable for outdoor security applications. Meets standards CEN EN 12320 and UKAS Cert No 396/EMS.
Attribute | Value |
---|---|
Body Colour | Gold Silver |
Body Material | Steel |
Body Width | 64mm |
Brand | Squire |
EAN | 5012245000290 |
ECLASS Code | 25010105 |
Key Type | Keyed Different |
MFR Part No. | 660 |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Security Rating | Squire Security Rating: 3 - Low |
Shackle Diameter | 10mm |
Shackle Length | 21mm |
Shackle Material | Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |