£12.79
Ex VAT
£15.35
Inc VAT
2 Variations Available
Product Details
Product Specification
Manufactured with a solid brass body and stainless steel shackle, the marine grade, key-operated padlock from Squire® endures rigorous testing to ensure high-level performance in wet and coastal environments.
Features and Benefits
• 200 hours of salt spray testing ensures weather resistance in harsh conditions
• Designed with anti-corrosion components to maintain padlock longevity
• Features a weather-protective cover for enhanced durability
Typical Applications
• Securing outdoor storage containers or sheds in coastal areas
• Locking gates or fences near marine environments
• Securing boat compartments or hatches
• Locking dock boxes or storage compartments on boats
• Securing equipment in marine facilities or ports
• Locking trailers or equipment used near water bodies
• Securing outdoor furniture in coastal or beachfront areas
Attribute | Value |
---|---|
Body Colour | Black |
Body Material | Brass |
Body Width | 50mm |
Brand | Squire |
EAN | 5012245037920 |
ECLASS Code | 25010105 |
MFR Part No. | ATL52S |
Padlock Type | Keyed Padlock |
Shackle Material | Stainless Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |