SKU:
SQU9509136Z
MPN:
CP50 ATL O 2.5 BX
£24.99
Ex VAT
£29.99
Inc VAT
Product Details
Product Specification
The marine grade combination padlock from Squire® is designed for coastal wet environments, offering robust security with a recodable combination and a protective body cover. Subjected to rigorous testing, it withstands three hundred hours of salt spray testing, ensuring durability and reliability against corrosion.
Features and Benefits
• Re-codable combination lock provides robust, customisable security
• Rigorously tested for reliable use in coastal settings
• Hardened steel shackle provides tamper-resistance
Typical Applications
• Securing equipment or storage containers in marine environments
• Locking gates or fences near docks or harbours
• Securing boat compartments or hatches with longer shackles
• Locking outdoor cabinets or storage boxes in coastal areas
• Securing equipment on boats or yachts with extended reach
• Locking trailers or equipment used near water bodies with larger clearance requirements
Attribute | Value |
---|---|
Body Colour | Black |
Body Width | 50mm |
Brand | Squire |
EAN | 5012245039023 |
ECLASS Code | 25010105 |
MFR Part No. | CP50 ATL O 2.5 BX |
Padlock Type | Combination Padlock |
Security Rating | Squire Security Rating: 5 - Fair |
Shackle Diameter | 8mm |
Shackle Length | 63.5mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |