£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
The marine grade combination padlock is designed for coastal wet environments, offering robust security with a re-codable combination and a protective body cover. Ideal for gates, sheds, and boats, it withstands 300 hours of salt spray testing, ensuring durability and reliability against corrosion.
Features and Benefits
• Hardened steel shackle for robust security
• Withstands 300 hours of salt spray testing for durability in coastal environments
• Customisable security with a re-codable combination mechanism
Typical Applications
• Securing gates, doors and boats in marine environments
Attribute | Value |
---|---|
Body Colour | Black |
Body Material | Die Cast Alloy |
Body Width | 50mm |
Brand | Squire |
EAN | 5012245039009 |
ECLASS Code | 25010105 |
MFR Part No. | ATLCP50 O |
Padlock Type | Combination Padlock |
Security Rating | Squire Security Rating: 5 - Fair |
Shackle Diameter | 8mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |