noscriptMedikit Petroleum Jelly, 5kg 90508 | Cromwell Tools

Medikit

Petroleum Jelly, 5kg

SKU:

MED9960100H

MPN:

90508

£56.99

Ex VAT

£68.39

Inc VAT

IN STOCK (11)

    Product Details

    For a temporary waterproof barrier for cuts and grazes or treatment for dried and chapped skin, Petroleum Jelly has long been included in First aid kits as a topical ointment for a variety of skin ailments.


    Features and Benefits
    • Hypoallergenic and gentle on skin
    • Suitable for long-term use and does not clog pores
    • Protects skin from windburn and chapping, minor cuts, scrapes, and burns
    • Suitable for sporting applications to protect against t-shirt friction


    Notes
    • 100% petroleum jelly


    Product Specification
    Attribute
    Value

    Brand

    Medikit

    ECLASS Code

    40020300

    UNSPSC Code

    53131641

    Weight

    5000g