GPC

12-Tread, Warehouse Ladder, 3m, Aluminium, Non-Slip, Handrails, Silver

SKU:

GPC9390620M

MPN:

ALW12Z

£589.00

Ex VAT

£706.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Manufactured in the UK from high quality aluminium and steel, this range of warehouse steps is available in a wide variety of specifications. With deep serrated non-slip treads, double riveting and a reinforced bottom tread, each product places emphasis on safety and durability. Each model also comes with fitted wheels and safety rails on either side.


    Features and Benefits
    • Wheels to the rear of the product allow for easy manoeuvrability
    • Heavy duty hand rails on both sides to increase stability and ensure safety
    • Non-slip rubber feet to protect flooring and optimise grip on surfaces
    • Reinforced bottom tread and box section back legs that bolster resistance to wear and tear over time and excess usage
    • Aluminium and steel construction is lightweight for ease of carrying, yet offers good product longevity


    Typical Applications
    • Can be used for industrial purposes as well as for DIY or general applications


    Notes
    • Comes with a ten year guarantee (T's&C's apply)


    Standards
    • Certified to EN 131


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    GPC

    Colour

    Silver

    ECLASS Code

    34451290

    Folds

    Non Folding

    Ladder Material

    Aluminium

    Maximum Load Capacity

    150kg

    MFR Part No.

    ALW12Z

    Number of Treads

    12

    Open Depth

    1900mm

    Overall Height

    0m

    Overall Width

    700mm

    Platform Height

    3m

    Standards Met

    EN 131

    Step Material

    Aluminium

    UNSPSC Code

    30191501