£117.00
Ex VAT
£140.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Suitable for professional and domestic use with extra-large safety treads (50% larger treads than standard step ladders). Strong deep treads, high support rail with handy work tray and twin handrails for comfort and security.
Max Load 150kg
Standards
EN131 Professional
Attribute | Value |
---|---|
Brand | T.B. Davies |
Colour | Black Silver |
ECLASS Code | 34451290 |
Folds | Folding |
Ladder Material | Aluminium |
Maximum Load Capacity | 150kg |
MFR Part No. | 1203-003 |
Number of Treads | 3 |
Open Depth | 680mm |
Overall Height | 1.30m |
Overall Width | 434mm |
Platform Depth | 270mm |
Platform Height | 0.60m |
Platform Width | 250mm |
Standards Met | Kitemarked to BS EN131 |
Step Material | Plastic |
Tread Depth | 120mm |
UNSPSC Code | 30191501 |