Climb-It

2-Tread, Feet step, 0.55m, Punched, Domed Feet, Red

SKU:

CLI9397504G

MPN:

AAD02PR

£247.00

Ex VAT

£296.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Elevate tasks with Climb-It® Domed Feet Steps--crafted from robust tubular steel, these steps feature a striking red finish for durability with a touch of style. Anti-slip treads ensure a secure grip, prioritizing safety in warehouses, workshops, and industrial spaces. Beyond traditional steps, the innovative domed feet with spring-loaded castors dynamically engage or disengage based on weight, providing an added layer of control and stability. This visually distinctive solution not only enhances visibility but also redefines workplace aesthetics. Choose Climb-It® Domed Feet Steps for a durable, stylish, and safe elevation solution that transcends conventional functionality.


    Features and Benefits
    • Robust tubular steel construction for durability
    • Striking red finish for a touch of style and enhanced visibility
    • Anti-slip treads ensure a secure grip in diverse workspaces
    • Innovative domed feet with spring-loaded castors for dynamic control and stability
    • Versatile application in warehouses, workshops, and industrial spaces
    • Prioritizes safety while redefining workplace aesthetics
    • Crafted for effortless elevation, making every step confident and visually distinctive


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Climb-It

    Colour

    Red

    EAN

    5056239792136

    ECLASS Code

    34451290

    MFR Part No.

    AAD02PR

    Number of Treads

    2

    Open Depth

    690mm

    Overall Height

    1.085m

    Overall Width

    575mm

    Platform Depth

    380mm

    Platform Height

    0.545m

    Platform Width

    400mm

    Tread Depth

    180mm

    UNSPSC Code

    30191501