Climb-It

2-Tread, Folding Step Ladder, 0.45m, Aluminium, Grey

SKU:

GPC9391797B

MPN:

FS192Z

£91.99

Ex VAT

£110.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Climb-It Slim Folding Step - available with 2, 3 or 4 tread to suit any space.


    Features and Benefits
    • Only 55mm when folded - perfect for storing in small gaps
    • Large platform (330W x 260Dmm) provides increased safety & stability
    • Aluminium construction with non-slip feet
    • The distance between the top platform & handrail is 600mm, providing safety and reassurance when in use


    Standards Met
    • Certified to EN 14183


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Climb-It

    Colour

    Grey

    ECLASS Code

    34451290

    Folds

    Folding

    MFR Part No.

    FS192Z

    Number of Treads

    2

    Open Depth

    565mm

    Overall Height

    1.05m

    Overall Width

    475mm

    Platform Depth

    260mm

    Platform Height

    0.45m

    Platform Width

    330mm

    Standards Met

    EN 14183

    UNSPSC Code

    30191501