£174.00
Ex VAT
£208.80
Inc VAT
3 Variations Available
Product Details
Product Specification
The GPC Industries easy slope range of folding aluminium step ladders are sturdy steps which are ideal for use in offices, storerooms, warehouses etc. They have large anti-slip rubber treads and high handrail for increased safety during use. Certified to EN 14183.
Features and Benefits
• Tilt and pull wheels for easy movement without lifting.
• Easy slope incline.
• Folded size only 120mm deep.
• Tread size (W x D): 360 x 205mm.
Attribute | Value |
---|---|
Brand | Climb-It |
Colour | Black Silver |
ECLASS Code | 34451290 |
Folds | Folding |
Ladder Material | Aluminium |
MFR Part No. | AFGS2Z |
Number of Treads | 2 |
Open Depth | 545mm |
Overall Height | 0.85m |
Overall Width | 520mm |
Platform Depth | 205mm |
Platform Height | 0.44m |
Platform Width | 360mm |
Standards Met | GS Approved |
Step Material | Aluminium Rubber |
Tread Depth | 205mm |
UNSPSC Code | 30191501 |