£344.00
Ex VAT
£412.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Crafted with 19mm steel tube, these steps offer a lightweight solution for light-duty warehouses or offices. The 2 to 4 tread models boast spring-loaded self-weight retractable castors, providing effortless mobility. Suited for accessing various heights, the steps are designed to be convenient, stable, and versatile.
Features and Benefits:
• Durable powder coated finish gives long-lasting protection against wear
• Side hand rails for additional safety and support
• Slip resistant steps, ensuring enhanced user safety on steps
Typical Applications
A great option for use in stores, archives, warehouses and office environments.
Notes
Proof Load tested, up to 300 kg
Attribute | Value |
---|---|
Brand | Klime Ezee |
Colour | Blue |
ECLASS Code | 34451290 |
Folds | Non Folding |
Ladder Material | Steel |
Maximum Load Capacity | 300kg |
MFR Part No. | KL02DM |
Number of Treads | 2 |
Open Depth | 610mm |
Overall Height | 1.5m |
Overall Width | 650mm |
Platform Depth | 400mm |
Platform Height | 0.5m |
Platform Width | 550mm |
Step Material | Steel |
Tread Depth | 200mm |
UNSPSC Code | 30191501 |