£274.00
Ex VAT
£328.80
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Experience unparalleled reliability with Climb-It® Domed Feet Steps--crafted from robust tubular steel, these steps redefine secure elevation. Anti-slip treads ensure a firm grip, promoting safety in various environments. Versatile and adaptable, they find applications in warehouses, workshops, and industrial spaces. The innovative domed feet, equipped with spring-loaded castors, engage or disengage based on weight, adding an extra layer of control and stability during use. Elevate your tasks with a durable investment that seamlessly blends safety, adaptability, and longevity--Climb-It® Domed Feet Steps, where every step is a testament to excellence in design and functionality.
Features and Benefits
• Crafted from robust tubular steel for unparalleled reliability
• Anti-slip treads ensure a secure grip in diverse environments
• Versatile and adaptable for applications in warehouses, workshops, and industrial spaces
• Innovative domed feet with spring-loaded castors provide extra control and stability
• Focus on durability, safety, and adaptability redefines secure elevation
Attribute | Value |
---|---|
Brand | Climb-It |
Colour | Blue |
EAN | 5056239792020 |
ECLASS Code | 34451290 |
MFR Part No. | AAD03SB |
Number of Treads | 3 |
Overall Height | 1.42m |
Platform Depth | 380mm |
Platform Height | 0.77m |
Platform Width | 400mm |
Tread Depth | 180mm |
UNSPSC Code | 30191501 |