£529.00
Ex VAT
£634.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Climb-It® Picking Steps redefine workplace efficiency with exceptional mobility features. Tailored for those prioritizing ease of access, these steps offer spring-loaded castors for tread sizes 3 & 4 and tilt & push handles for 5 to 8 tread models. Ideal for warehouses, retail, and distribution centers, they streamline tasks like stock picking and shelving, where quick and convenient access is crucial. Effortlessly navigate and reach elevated spaces with Climb-It® Picking Steps, ensuring a dynamic and efficient workflow. Elevate your workplace mobility with a solution designed for convenience and accessibility in every step.
Features and Benefits
• Secure non-slip punched platform (400D x 550W)
• Dynamic mobility with spring-loaded castors (up to 4 Tread) or lift and pull handles (5 to 8 Tread)
• Enhanced stability with a practical handrail (955mm above platform)
• Safety ensured by wide-profile treads with a non-slip surface (200D x 550W)
• Robust design with a maximum load capacity of 150kg
• Extra strength and stability from a strong box section base
• Elevate efficiency and safety with these dynamic and reliable steps
Attribute | Value |
---|---|
Brand | Climb-It |
Colour | Blue |
EAN | 5056239791153 |
ECLASS Code | 34451290 |
MFR Part No. | AHPI03BL |
Number of Treads | 3 |
Open Depth | 840mm |
Overall Height | 1.705m |
Overall Width | 745mm |
Platform Depth | 400mm |
Platform Height | 0.75m |
Platform Width | 550mm |
Tread Depth | 200mm |
UNSPSC Code | 30191501 |