Climb-It

4-Tread, Feet Step, 1.03m, Punched, Domed Feet, Blue

SKU:

CLI9397504A

MPN:

AAD04PB

£347.00

Ex VAT

£416.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Experience unparalleled reliability with Climb-It® Domed Feet Steps--crafted from robust tubular steel, these steps redefine secure elevation. Anti-slip treads ensure a firm grip, promoting safety in various environments. Versatile and adaptable, they find applications in warehouses, workshops, and industrial spaces. The innovative domed feet, equipped with spring-loaded castors, engage or disengage based on weight, adding an extra layer of control and stability during use. Elevate your tasks with a durable investment that seamlessly blends safety, adaptability, and longevity--Climb-It® Domed Feet Steps, where every step is a testament to excellence in design and functionality.


    Features and Benefits
    • Crafted from robust tubular steel for unparalleled reliability
    • Anti-slip treads ensure a secure grip in diverse environments
    • Versatile and adaptable for applications in warehouses, workshops, and industrial spaces
    • Innovative domed feet with spring-loaded castors provide extra control and stability
    • Focus on durability, safety, and adaptability redefines secure elevation


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Climb-It

    Colour

    Blue

    EAN

    5056239792075

    ECLASS Code

    34451290

    MFR Part No.

    AAD04PB

    Number of Treads

    4

    Overall Height

    1.725m

    Platform Depth

    380mm

    Platform Height

    1.03m

    Platform Width

    400mm

    Tread Depth

    180mm

    UNSPSC Code

    30191501