Climb-It

4-Tread, Ladder Work Platform, 1m, Grey

SKU:

CLI9390752L

MPN:

AHWPS1804GY

£1459.00

Ex VAT

£1750.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Climb-It® Easy Slope Work Platforms are a game-changer for customers seeking a spacious and secure elevated work solution. With an expansive 1200mm platform and lift-out handrails on all sides, these platforms provide a generous and safe workspace. Ideal for construction, maintenance, and installation projects, they offer ample room for tasks such as painting and repairs. Prioritizing both functionality and safety, these platforms redefine the elevated work experience, ensuring users have the confidence and space needed to efficiently carry out various tasks with reliability and security.


    Features and Benefits
    • Wide non-slip platform with lift-out handrails for secure and practical use
    • Handrail (955mm above platform) enhances stability
    • Maximum load capacity of 300kg, accommodating two people simultaneously
    • Mobile on both wheels (2 x 200mm) and castors (2 x 100mm) for easy manoeuvring
    • Wide profile treads (195 x 730mm) with a non-slip surface prioritize safety
    • Strong box section base ensures extra strength and stability


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Climb-It

    Colour

    Grey

    EAN

    5056239791849

    ECLASS Code

    34451290

    MFR Part No.

    AHWPS1804GY

    Number of Treads

    4

    Open Depth

    2285mm

    Overall Height

    1.955m

    Overall Width

    920mm

    Platform Height

    1m

    Platform Width

    1800mm

    Tread Depth

    730mm

    UNSPSC Code

    30191501