SKU:
KLM9393250E
MPN:
KK05DP
£439.00
Ex VAT
£526.80
Inc VAT
11 Variations Available
Product Details
Product Specification
Designed for ease of transportation and access into height restricted areas. This easy assemble version of our INDUSTRIAL range of steps has been subjected to the same stringent design, safety and ergonomic testing.
Features and Benefits
• Fully welded step, safe and mobile
• Central braking system, ensuring fixed positioning
• Fixed rear axle and plastic-centred solid rubber tyres fitted to all sizes, provide enhanced stability and mobility.
• Platform size of 550 x 400mm, double handrails and punched metal treads as standard.
• Options of single handrail, anti-slip PVC treads, gated/chained platform exits, platform extensions and signal red paint are available if required.
Typical Applications
Can be used in warehouses, stores and maintenance
Note
• All dimensions are approximate and shown in mm, with weights shown in Kg.
• Proof Load tested, up to 300 kg.
Attribute | Value |
---|---|
Brand | Klime Ezee |
Colour | Blue |
ECLASS Code | 34451290 |
Folds | Folding |
Ladder Material | Steel |
MFR Part No. | KK05DP |
Number of Treads | 5 |
Open Depth | 1270mm |
Overall Height | 2.25m |
Overall Width | 850mm |
Platform Depth | 400mm |
Platform Height | 1.25m |
Platform Width | 550mm |
Standards Met | Proof Load Tested |
Step Material | PVC Steel |
Tread Depth | 200mm |
UNSPSC Code | 30191501 |