SKU:
GPC9390983Q
MPN:
APS15Z
£207.00
Ex VAT
£248.40
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Experience optimum work conditions with Climb-It® Aluminium Trade Step Ladders, seamlessly blending durability and practicality. Tailored for machinery servicing, it offers a generous workspace and reliable stability on any floor surface.
Features and Benefits
• Unique strengthening beam incorpated into non-slip treads.
• Rubber feet & Aluminium side arms help prevent slips & twists as there are no tapes or flimsy arms to break.
• Lightweight & easy to carry.
Notes
• Certified to BS2037 Class 1.
• Image for illustration purposes only
Attribute | Value |
---|---|
Brand | Climb-It |
Colour | Silver |
ECLASS Code | 34451290 |
Folds | Folding |
Ladder Material | Aluminium |
MFR Part No. | APS15Z |
Number of Treads | 5 |
Open Depth | 1120mm |
Overall Height | 1.68m |
Platform Height | 1.1m |
Standards Met | BS 2037 Class 1 |
Step Material | Aluminium |
UNSPSC Code | 30191501 |