£264.00
Ex VAT
£316.80
Inc VAT
13 Variations Available
Product Details
Product Specification
Product Documents
Built tough for reliability. Perfect for pros and home use, they're great for painting, fixing, or reaching high spots safely. With strong timber construction, these ladders are dependable and easy to use.
Features and Benefits
• 500 x 300mm Self-Locking Platform, offers a spacious and secure surface for stability during use
• Guard Rail (490-710mm above platform height), enhances safety by providing a protective barrier at the optimal height
• Metal Stays (above 2.13M platform height), adds extra stability, ensuring a reliable climb
• Rust-Proofed Steel Fittings, ensures longevity and durability, even in challenging environments
Typical Applications
Ideal for a range of applications, from household tasks to professional use.
Notes
• Manufactured to BS1129 Class 1
• Kitemarked
Attribute | Value |
---|---|
Brand | Bratts Ladders |
Colour | Brown |
ECLASS Code | 34451290 |
Folds | Folding |
Ladder Material | Timber |
MFR Part No. | FPS05 |
Number of Treads | 5 |
Overall Height | 1.88m |
Platform Depth | 300mm |
Platform Height | 1.14m |
Platform Width | 500mm |
Standards Met | BS 1129 Class 1 |
Step Material | Timber |
UNSPSC Code | 30191501 |