Bratts Ladders

5-Tread, Folding Step Ladder, 1.19m, Glass Fibre, Yellow

SKU:

BTT9399005S

MPN:

XPLT05

£467.00

Ex VAT

£560.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Non-conductive extra wide platform steps. Offers up to four metres working height. 360° working platform. Glass fibre frame with aluminium treads. Enclosed platform on three sides for safety. Insulated and non-conductive whilst in use. HSE Work At Height Regulations 2005 compliant to work two-handed for short duration jobs. Kitemarked BS EN 131 and complies to ANSI 14-5 and ESI 13-1.
    N.B. safety webbing strap, wheels and detachable tool tray shown are available at extra cost. Made in the UK.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Bratts Ladders

    Colour

    Yellow

    ECLASS Code

    34451290

    Folds

    Folding

    Ladder Material

    Glass Fibre

    Maximum Load Capacity

    150kg

    MFR Part No.

    XPLT05

    Number of Treads

    5

    Open Depth

    1355mm

    Overall Height

    2.31m

    Overall Width

    620mm

    Platform Depth

    400mm

    Platform Height

    1.19m

    Platform Width

    550mm

    Standards Met

    ANSI 14-5 BSI Kitemark EN 131 ESI 13-1

    Step Material

    Aluminium

    UNSPSC Code

    30191501