£379.00
Ex VAT
£454.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Manufactured in the UK from high quality aluminium and steel, this range of warehouse steps is available in a wide variety of specifications. With deep serrated non-slip treads, double riveting and a reinforced bottom tread, each product places emphasis on safety and durability. Each model also comes with fitted wheels and safety rails on either side.
Features and Benefits
• Wheels to the rear of the product allow for easy manoeuvrability
• Heavy duty hand rails on both sides to increase stability and ensure safety
• Non-slip rubber feet to protect flooring and optimise grip on surfaces
• Reinforced bottom tread and box section back legs that bolster resistance to wear and tear over time and excess usage
• Aluminium and steel construction is lightweight for ease of carrying, yet offers good product longevity
Typical Applications
• Can be used for industrial purposes as well as for DIY or general applications
Notes
• Comes with a ten year guarantee (T's&C's apply)
Standards
• Certified to EN 131
Attribute | Value |
---|---|
Brand | GPC |
Colour | Silver |
ECLASS Code | 34451290 |
Folds | Non Folding |
Ladder Material | Aluminium |
Maximum Load Capacity | 150kg |
MFR Part No. | ALW05Z |
Number of Treads | 5 |
Open Depth | 1000mm |
Overall Height | 0m |
Overall Width | 510mm |
Platform Height | 1m |
Standards Met | EN 131 |
Step Material | Aluminium |
UNSPSC Code | 30191501 |