GPC

5-Wide Tread, Folding Step Ladder, 1.04m, Aluminium, Non-Slip, Handrails, Safety chain, Silver

SKU:

GPC9390970E

MPN:

ALP05Z

£437.00

Ex VAT

£524.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Available in a wide variety of sizes to suit your needs, this range of aluminium wide step ladders emphasise safety whilst working. The hard wearing steel hinges, serrated non-slip ledges and double riveting ensures product longevity and overall resistance to wear and tear. Featuring a safety chain, non-slip feet and integral wheels to bolster product safety, there is also a large platform that can be enclosed via the safety chain. All products can also be folded down when not in use.


    Features and Benefits
    • Folds flat for ease of transportation and storage
    • The extra wide frame provides bolstered levels of stability for your safety
    • Hard wearing non slip feet to provide protection on flooring as well as ensuring optimum grip
    • Integral wheels allow for optimum manoeuvrability to suit your use
    • Safety chain ensures protection and prioritises your safety when using the product


    Typical Applications
    • For use in construction, DIY or general home duties


    Standards
    • Certified to BS EN-131


    Product Specification
    Attribute
    Value

    Brand

    GPC

    Colour

    Silver

    ECLASS Code

    34451290

    Folds

    Folding

    Ladder Material

    Aluminium

    MFR Part No.

    ALP05Z

    Number of Treads

    5

    Overall Height

    2.04m

    Platform Depth

    400mm

    Platform Height

    1.04m

    Platform Width

    600mm

    Standards Met

    BS 2037 Class 1

    Step Material

    Aluminium

    UNSPSC Code

    30191501