£1399.00
Ex VAT
£1678.80
Inc VAT
16 Variations Available
Product Details
Product Specification
Product Documents
The Climb-It® Easy Slope Work Platforms are a game-changer for customers seeking a spacious and secure elevated work solution. With an expansive 1200mm platform and lift-out handrails on all sides, these platforms provide a generous and safe workspace. Ideal for construction, maintenance, and installation projects, they offer ample room for tasks such as painting and repairs. Prioritizing both functionality and safety, these platforms redefine the elevated work experience, ensuring users have the confidence and space needed to efficiently carry out various tasks with reliability and security.
Features and Benefits
• Wide non-slip platform with lift-out handrails for secure and practical use
• Handrail (955mm above platform) enhances stability
• Maximum load capacity of 300kg, accommodating two people simultaneously
• Mobile on both wheels (2 x 200mm) and castors (2 x 100mm) for easy manoeuvring
• Wide profile treads (195 x 730mm) with a non-slip surface prioritize safety
• Strong box section base ensures extra strength and stability
Attribute | Value |
---|---|
Brand | Climb-It |
Colour | Grey |
EAN | 5056239791702 |
ECLASS Code | 34451290 |
MFR Part No. | AHWPS1206GY |
Number of Treads | 6 |
Open Depth | 2585mm |
Overall Height | 2.455m |
Overall Width | 920mm |
Platform Height | 1.5m |
Platform Width | 1800mm |
Tread Depth | 730mm |
UNSPSC Code | 30191501 |