Climb-It

7-Tread, Platform Step Ladder, 0.75m, Blue

SKU:

CLI9391766W

MPN:

AHPI07BL

£749.00

Ex VAT

£898.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Climb-It® Picking Steps redefine workplace efficiency with exceptional mobility features. Tailored for those prioritizing ease of access, these steps offer spring-loaded castors for tread sizes 3 & 4 and tilt & push handles for 5 to 8 tread models. Ideal for warehouses, retail, and distribution centers, they streamline tasks like stock picking and shelving, where quick and convenient access is crucial. Effortlessly navigate and reach elevated spaces with Climb-It® Picking Steps, ensuring a dynamic and efficient workflow. Elevate your workplace mobility with a solution designed for convenience and accessibility in every step.


    Features and Benefits
    • Secure non-slip punched platform (400D x 550W)
    • Dynamic mobility with spring-loaded castors (up to 4 Tread) or lift and pull handles (5 to 8 Tread)
    • Enhanced stability with a practical handrail (955mm above platform)
    • Safety ensured by wide-profile treads with a non-slip surface (200D x 550W)
    • Robust design with a maximum load capacity of 150kg
    • Extra strength and stability from a strong box section base
    • Elevate efficiency and safety with these dynamic and reliable steps


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Climb-It

    Colour

    Blue

    EAN

    5056239791238

    ECLASS Code

    34451290

    MFR Part No.

    AHPI07BL

    Number of Treads

    7

    Open Depth

    1652mm

    Overall Height

    2.705m

    Overall Width

    745mm

    Platform Depth

    400mm

    Platform Height

    0.75m

    Platform Width

    550mm

    Tread Depth

    200mm

    UNSPSC Code

    30191501