£269.00
Ex VAT
£322.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Constructed from channel sections aluminium with double riveting throughout for extra rigidity.
Side handrails and 2 rear wheels for manoeuvrability with a large platform.
The lower handles work in conjunction with the rear wheel to facilitate easy tilt 'n' push movement around your warehouse.
Supplied in easy to assemble sub sections.
Max load: 150kg
Attribute | Value |
---|---|
Brand | T.B. Davies |
Colour | Silver |
ECLASS Code | 34451290 |
Folds | Non Folding |
Ladder Material | Aluminium |
Maximum Load Capacity | 175kg |
MFR Part No. | 1275-007 |
Number of Treads | 7 |
Open Depth | 1460mm |
Overall Height | 2.4m |
Overall Width | 585mm |
Platform Depth | 370mm |
Platform Height | 1.7m |
Platform Width | 450mm |
Step Material | Aluminium |
Tread Depth | 80mm |
UNSPSC Code | 30191501 |