noscriptClimb-It 3-Wide Tread, Folding Step Ladder, 0.66m, Aluminium, Non-Slip, Handrail, Silver AFGS3Z | Cromwell Tools

Climb-It

3-Wide Tread, Folding Step Ladder, 0.66m, Aluminium, Non-Slip, Handrail, Silver

SKU:

GPC9390500C

MPN:

AFGS3Z

£207.00

Ex VAT

£248.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The GPC Industries easy slope range of folding aluminium step ladders are sturdy steps which are ideal for use in offices, storerooms, warehouses etc. They have large anti-slip rubber treads and high handrail for increased safety during use. Certified to EN 14183.


    Features and Benefits
    • Tilt and pull wheels for easy movement without lifting.
    • Easy slope incline.
    • Folded size only 120mm deep.
    • Tread size (W x D): 360 x 205mm.


    Product Specification
    Attribute
    Value

    Brand

    Climb-It

    Colour

    Black Silver

    ECLASS Code

    34451290

    Folds

    Folding

    Ladder Material

    Aluminium

    MFR Part No.

    AFGS3Z

    Number of Treads

    3

    Open Depth

    830mm

    Overall Height

    1.24m

    Overall Width

    550mm

    Platform Depth

    205mm

    Platform Height

    0.66m

    Platform Width

    360mm

    Standards Met

    GS Approved

    Step Material

    Aluminium Rubber

    Tread Depth

    205mm

    UNSPSC Code

    30191501