Climb-It

Climb-It® Easy Slope Work Platform

16 Variations

Opt for Climb-It® Easy Slope Work Platforms for a superior elevated workspace. Boasting a spacious 1200mm platform and lift-out handrails on all sides, these platforms redefine accessibility and safety during various tasks. Ideal for construction, maintenance, and warehouse applications, users benefit from a roomy and secure environment for tasks like painting, repairs, and installations. The expansive platform ensures comfort, while the lift-out handrails enhance safety and accessibility. Elevate productivity and safety in elevated work tasks with Climb-It® Easy Slope Work Platforms--a top-notch solution for those prioritizing a large and secure workspace.

Features and Benefits
• Secure a spacious and non-slip platform
• Enjoy extra stability with a handrail (955mm above platform)
• Accommodate two people with a maximum load capacity of 300kg
• Achieve effortless mobility with both wheels (2 x 200mm) and castors (2 x 100mm)
• Ensure safety on wide-profile treads with a non-slip surface (195 x 730mm)
• Experience versatility with a dynamic incline angle of 50 degrees
• Enhance accessibility with lift-out handrails
• Rely on a robust design featuring a strong box section base for unmatched strength and stability
• Elevate your work experience with this durable and versatile work platform

Sort By:
Most Popular

Rows per page:

25

1-16 of 16

Rows per page:

25

1-16 of 16