noscriptEasy Climb Steps | Cromwell Tools

Climb-It

Easy Climb Steps

8 Variations

Experience the unparalleled versatility of Climb-It® Easy Climb Steps--a must-have for those prioritizing convenience in elevated tasks. Boasting a handlock mechanism, these steps seamlessly transition between mobile and static modes, catering to users who value efficiency and adaptability. Ideal for warehouses, workshops, and industrial spaces, these steps provide a dynamic solution for tasks requiring both elevation and movement. The integrated handlock feature allows users to effortlessly engage or disengage the front castors, ensuring a quick shift between modes. Elevate your efficiency and mobility with Climb-It® Easy Climb Steps--a smart and adaptable choice for a seamless and productive workspace.

Features and Benefits
• Non-slip punched platform (600D x 610W) for secure footing
• Handrail (955mm above platform) enhances stability and practicality
• Wide profile treads with a non-slip surface (200D x 610W) for safety
• Incline angle of 50° for ease of use
• Maximum load capacity of 150kg for reliable performance
• Mobile on both wheels (2 x 200mm) & castors (2 x 100mm) for easy manoeuvrability
• Strong box section base ensures extra strength and stability