noscriptEasy Climb Steps | Cromwell Tools

Climb-It

Easy Climb Steps

8 Variations

The Climb-It® Easy Climb Steps are a game-changer for customers seeking convenience and adaptability in elevated tasks. Featuring a unique handlock mechanism, these steps effortlessly switch between mobile and static configurations, catering to users who require versatile solutions. Ideal for both professional and personal use, they find applications in warehouse operations, stock management, and maintenance tasks. The Climb-It® Easy Climb Steps provide a specialized step solution, empowering users to seamlessly engage or disengage the front castors for dynamic mobility and stability. This innovative design ensures efficiency and adaptability, making them an indispensable tool in various scenarios.

Features and Benefits
• Non-slip punched platform (600D x 610W) ensures secure footing
• Handrail (955mm above platform) enhances stability and practicality
• Wide profile treads with a non-slip surface (200D x 610W) prioritize safety
• Incline angle of 50° facilitates easy ascent and descent
• Maximum load capacity of 150kg for robust performance
• Mobile on both wheels (2 x 200mm) and castors (2 x 100mm) for versatile movement
• Strong box section base provides extra strength and stability