£117.00
Ex VAT
£140.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These high quality Ladders are ideal for light-duty use, and are designed to endure the light wear-and-tear of daily use. The ladders are manufactured with a slim design and a permanent hand rail for guaranteed safety, ease and comfort during use.
Features and Benefits
• Deep treads to keep the user comfortable and safe whilst working
• Very strong sturdy platform, for extra safety
• High handrail for ease of use and stability
• Light weight ladder for convenience
• 1 year warranty
Standards
• EN131 Non Professional
Attribute | Value |
---|---|
Brand | T.B. Davies |
Colour | Silver |
EAN | 5060356910793 |
ECLASS Code | 34451290 |
Folds | Folding |
Ladder Material | Aluminium |
MFR Part No. | 1212-006 |
Number of Treads | 6 |
Open Depth | 1190mm |
Overall Height | 0m |
Overall Width | 510mm |
Platform Height | 1.28m |
Standards Met | EN 131 |
Step Material | Aluminium |
Tread Depth | 80mm |
UNSPSC Code | 30191501 |