£849.00
Ex VAT
£1018.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Top of the range adjustable work platform with legs and outriggers that telescope up and down for increased versatility and stability. One model - three different work heights. Safe enclosed work zone. Telescopes up and down for three different work heights. Adjustable for use on staircases and sloping ground. Optional telescopic outriggers provide extra large footprint. Integrated tool tray. Working height up to 4.23m. One person operation. 5 year warranty. 150kg work load capacity. Conforms to PIR NFP 93 352.
Attribute | Value |
---|---|
Brand | T.B. Davies |
ECLASS Code | 34451290 |
Folds | Folding |
Maximum Load Capacity | 150kg |
MFR Part No. | 1274-014 |
Number of Treads | 18 |
Overall Height | 3.22m |
Platform Height | 1.8m |
Standards Met | EN 131 |
UNSPSC Code | 30191501 |