£314.00
Ex VAT
£376.80
Inc VAT
Product Details
Product Specification
The Climb-It® glass fibre podium steps prioritise user safety when working at a height. The deep working platform allows ample foot space, while the 950mm safety rail provides enhanced safety while reaching or leaning.
Features and Benefits
• Rubber feet and aluminium side arms at the base of the ladder prevent slipping or twisting, ensuring the ladder stays upright
• Integrated tool tray allows for easy positioning on the podium for working convenience
• Insulated up to 30,000 volts for protection when working on electrical cables or supplies
• Platform fitted with a large toe plate to prevent overstepping
• Stabilisers ensure increased stability for peace of mind
Typical Applications
• Suitable for use by professional tradespeople, such as electricians, plumbers and plasterers
Standards
• EN 131
Attribute | Value |
---|---|
Brand | Climb-It |
Colour | Light Grey/Yellow |
EAN | 5056239794673 |
ECLASS Code | 34451290 |
Folds | Folding |
Ladder Material | Glass Fibre |
MFR Part No. | GFP52Z |
Number of Treads | 2 |
Open Depth | 749mm |
Overall Height | 1.47m |
Overall Width | 604mm |
Platform Depth | 475mm |
Platform Height | 0.52m |
Platform Width | 406mm |
Standards Met | EN 131 |
Step Material | Glass Fibre |
UNSPSC Code | 30191501 |