£267.00
Ex VAT
£320.40
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Elevate tasks with Climb-It® Domed Feet Steps--crafted from robust tubular steel, these steps feature a striking red finish for durability with a touch of style. Anti-slip treads ensure a secure grip, prioritizing safety in warehouses, workshops, and industrial spaces. Beyond traditional steps, the innovative domed feet with spring-loaded castors dynamically engage or disengage based on weight, providing an added layer of control and stability. This visually distinctive solution not only enhances visibility but also redefines workplace aesthetics. Choose Climb-It® Domed Feet Steps for a durable, stylish, and safe elevation solution that transcends conventional functionality.
Features and Benefits
• Robust tubular steel construction for durability
• Striking red finish for a touch of style and enhanced visibility
• Anti-slip treads ensure a secure grip in diverse workspaces
• Innovative domed feet with spring-loaded castors for dynamic control and stability
• Versatile application in warehouses, workshops, and industrial spaces
• Prioritizes safety while redefining workplace aesthetics
• Crafted for effortless elevation, making every step confident and visually distinctive
Attribute | Value |
---|---|
Brand | Climb-It |
Colour | Red |
EAN | 5056239792105 |
ECLASS Code | 34451290 |
MFR Part No. | AAD03SR |
Number of Treads | 3 |
Open Depth | 820mm |
Overall Height | 1.42m |
Overall Width | 550mm |
Platform Depth | 380mm |
Platform Height | 0.77m |
Platform Width | 400mm |
Tread Depth | 180mm |
UNSPSC Code | 30191501 |