£1819.00
Ex VAT
£2182.80
Inc VAT
16 Variations Available
Product Details
Product Specification
Product Documents
Choose Climb-It® Easy Slope Work Platforms for expansive and secure elevated workspaces. The very large 1200mm platform, coupled with lift-out handrails on all sides, ensures a spacious and safe environment for a range of tasks. Ideal for construction, maintenance, and warehouse applications, these platforms redefine efficiency and safety at elevated heights. With a focus on convenience, the generous platform size offers ample room for tasks such as painting, repairs, installations, and general maintenance. Elevate your workspace experience with Climb-It® Easy Slope Work Platforms--an indispensable solution for those prioritizing both spaciousness and safety in their elevated work tasks.
Features and Benefits
• Secure non-slip platform with wide profile treads
• Enhanced stability with a practical handrail (955mm above platform)
• Impressive maximum load capacity of 300kg, accommodating two people
• Effortless mobility on both wheels (2 x 200mm) & castors (2 x 100mm)
• Safety ensured by wide-profile treads with a non-slip surface (195 x 730mm)
• Dynamic incline angle of 50 degrees for versatile use
• Convenient lift-out handrails for accessibility
• Robust design with a strong box section base ensures extra strength and stability
• Elevate productivity and safety with this durable and versatile work platform
Attribute | Value |
---|---|
Brand | Climb-It |
Colour | Grey |
EAN | 5056239791818 |
ECLASS Code | 34451290 |
MFR Part No. | AHWPE1809GY |
Number of Treads | 9 |
Open Depth | 3540mm |
Overall Height | 3.205m |
Overall Width | 920mm |
Platform Depth | 955mm |
Platform Height | 2.25m |
Tread Depth | 730mm |
UNSPSC Code | 30191501 |