£374.00
Ex VAT
£448.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
The Klime-Ezee industrial mobile steps are a fully welded, rigid construction steel step with metal treads. The steps are suitable for all construction, retail, commercial, office, warehouse and even military applications.
Features and Benefits
• Fully welded, steel construction making picking/shelf access or maintenance both comfortable and safe
• Durable powder coated finish
• 4 wheels making it easy to manoeuvre
• Slip resistant steps to ensure safety whilst in use
• Safe working load 300KG
Attribute | Value |
---|---|
Brand | Klime Ezee |
Colour | Blue |
ECLASS Code | 34451290 |
Folds | Non Folding |
Ladder Material | Steel |
MFR Part No. | KE04DM |
Number of Treads | 4 |
Open Depth | 1040mm |
Overall Height | 2m |
Overall Width | 850mm |
Platform Depth | 400mm |
Platform Height | 1m |
Platform Width | 550mm |
Step Material | Steel |
Tread Depth | 200mm |
UNSPSC Code | 30191501 |