£1649.00
Ex VAT
£1978.80
Inc VAT
Product Details
Product Specification
Easy Slope 48° Incline - for safe & easy use.
Extra Wide Treads: 750W x 180D mm.
Removable platform chains on 3 sides for access.
Fitted with the unique grip lift mechanism which facilitates movement on the castors.
Platform Size: 800W x 1200L mm.
..Image for illustration purposes only..
Attribute | Value |
---|---|
Brand | Fort Secure Access |
Colour | Blue |
ECLASS Code | 34451290 |
Folds | Non Folding |
Ladder Material | Steel |
MFR Part No. | MS9103M |
Number of Treads | 3 |
Open Depth | 1826mm |
Overall Height | 1.69m |
Overall Width | 950mm |
Platform Depth | 1200mm |
Platform Height | 0.69m |
Platform Width | 800mm |
Step Material | Expanded Steel |
UNSPSC Code | 30191501 |